

€19.47/ pieceexcl. VAT
€23.56incl. VAT
10 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | Elastic element |
Size | 28 |
Colour | Grey |
Hardness | 72 Shore D |
Material | PUR |
Operating temperature | from -20 to 110 °C |
Operating temperature, short-run | from -30 to 120 °C |