

€80.21/ pieceexcl. VAT
€97.05incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 30 mm |
Material | Aluminium |
Version | 6.0 Light |
Size | 28 |
€5.11/ pieceexcl. VAT
€6.18incl. VAT
1 In stock - Estimated delivery date 10/11/2026€19.47/ pieceexcl. VAT
€23.56incl. VAT
10 In stock - Estimated delivery date 10/11/2026