

€75.36/ pieceexcl. VAT
€91.19incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Series | Rotex GS |
Type | Hub |
Bore | 22 mm |
Bore range (min./max.) | 8-28 mm |
Maximum bore | 28 mm |
Hub length | 48 mm |
Torque range | 35 - 75 Nm |
Outer Diameter | 55 mm |
Max. Speed | 26,000 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M5 |
Version | 6.0 |
Size | 24 |
€6.55/ pieceexcl. VAT
€7.93incl. VAT
1 In stock - Estimated delivery date 09/11/2026€3.97/ pieceexcl. VAT
€4.80incl. VAT
7 In stock - Estimated delivery date 09/11/2026€36.04/ pieceexcl. VAT
€43.61incl. VAT
1 In stock - Estimated delivery date 09/11/2026€3.97/ pieceexcl. VAT
€4.80incl. VAT
45 In stock - Estimated delivery date 09/11/2026