

€36.04/ pieceexcl. VAT
€43.61incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | Elastic element |
Size | 24 |
Colour | Red |
Hardness | 98 Shore A |
Material | PUR |
Operating temperature | from -30 to 90 °C |
Operating temperature, short-run | from -40 to 120 °C |