

€80.08/ pieceexcl. VAT
€96.90incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | ROTEX GS 24 AL |
Series | Rotex GS |
Type | ROTEX GS 24 AL |
Type | Hub |
Shaft diameter | 22 mm |
Bore | 22 mm |
Bore range (min./max.) | 10-32 mm |
Maximum bore | 32 mm |
Length | 54 mm |
Hub length | 36 mm |
Maximum moment of torque | 75 Nm |
Outer Diameter | 55 mm |
Max. Speed | 10000 rpm |
Material | Aluminium |
Material class | AL-H |
Fastening method | Setscrew M5 |
Operating temperature | from -50 to 120 |
Version | 6.0 |
Size | 24 |
Standard | DIN 6885, DIN EN ISO 4762 |
E | 18 mm |
L | 54 mm |
L1 | 18 mm |
L2 | 18 mm |
L3 | 22 mm |
M | 5 mm |
s | 2 mm |
€36.04/ pieceexcl. VAT
€43.61incl. VAT
1 In stock - Estimated delivery date 10/11/2026€3.97/ pieceexcl. VAT
€4.80incl. VAT
45 In stock - Estimated delivery date 10/11/2026€3.97/ pieceexcl. VAT
€4.80incl. VAT
6 In stock - Estimated delivery date 10/11/2026