

€72.40/ pieceexcl. VAT
€87.60incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | ROTEX GS 19 |
Series | Rotex GS |
Type | ROTEX GS 19 |
Type | Hub |
Shaft diameter | 10 mm |
Bore | 10 mm |
Bore range (min./max.) | 6-24 mm |
Maximum bore | 24 mm |
Length | 66 mm |
Hub length | 41 mm |
Torque range | 6-26 Nm |
Maximum moment of torque | 26 Nm |
Outer Diameter | 40 mm |
Max. torque | 26 Nm |
Max. Speed | 35800 rpm |
Material | Aluminium |
Material class | AI-H |
Fastening method | Setscrew M5 |
Operating temperature | from -50 to 120 |
Weight | 0.077 kg |
Version | 6.0 |
Size | 19 |
Standard | DIN 6885 |
A | 3 mm |
E | 16 mm |
L | 66 mm |
L1 | 25 mm |
L2 | 25 mm |
L3 | 18 mm |
M | 4 mm |
s | 2 mm |
€7.36/ pieceexcl. VAT
€8.91incl. VAT
2 In stock - Estimated delivery date 09/11/2026€2.94/ pieceexcl. VAT
€3.56incl. VAT
50 In stock - Estimated delivery date 09/11/2026€2.94/ pieceexcl. VAT
€3.56incl. VAT
29 In stock - Estimated delivery date 09/11/2026