

€2.94/ pieceexcl. VAT
€3.56incl. VAT
29 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex GS |
Type | Elastic element |
Size | 19 |
Colour | Yellow |
Hardness | 92 Shore A |
Material | PUR |
Operating temperature | from -40 to 90 °C |
Operating temperature, short-run | from -50 to 120 °C |
Continuous rated torque | 10 Nm |