

€108.12/ pieceexcl. VAT
€130.83incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore range (min./max.) | 0-55 mm |
Maximum bore | 55 mm |
Hub length | 76 mm |
Torque range | 265 - 560 Nm |
Outer Diameter | 95 mm |
Max. Speed | 8,000 rpm |
Material | Steel |
Fastening method | Setscrew M8 |
Version | Part 1 |
Size | 42 |
€8.88/ pieceexcl. VAT
€10.74incl. VAT
133 In stock - Estimated delivery date 09/11/2026€32.28/ pieceexcl. VAT
€39.06incl. VAT
11 In stock - Estimated delivery date 09/11/2026