

€32.28/ pieceexcl. VAT
€39.06incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | PUR Green |
Type | Elastic element |
Size | 42 |
Colour | Green |
Hardness | 64 Shore D |
Material | T-PUR® |
Operating temperature | from -50 to 120 °C |
Operating temperature, short-run | from -50 to 150 °C |