

€43.18/ pieceexcl. VAT
€52.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | Rotex 42 GG |
Series | Rotex |
Type | Rotex 42 GG |
Type | Hub |
Shaft diameter | 48 mm |
Bore | 48 mm |
Bore range (min./max.) | 42-55 mm |
Maximum bore | 55 mm |
Length | 126 mm |
Hub length | 76 mm |
Torque range | 265-560 Nm |
Maximum moment of torque | 560 Nm |
Outer Diameter | 95 mm |
Max. torque | 560 Nm |
Max. Speed | 7000 rpm |
Parallel Misalignment | 0.32 |
Angular Misalignment | 1 |
Material | Grey cast iron (GG) |
Material class | EN-GJL-250 |
Fastening method | Setscrew M8 |
Operating temperature | from -40 to 120 |
Weight | 1.99 kg |
Version | Part 1a |
Size | 42 |
Standard | DIN 6885 |
E | 26 mm |
G | 8 mm |
L | 126 mm |
L1 | 50 mm |
L2 | 50 mm |
N | 40 mm |
s | 3 mm |
€32.28/ pieceexcl. VAT
€39.06incl. VAT
11 In stock - Estimated delivery date 10/11/2026€8.88/ pieceexcl. VAT
€10.74incl. VAT
133 In stock - Estimated delivery date 10/11/2026