

€56.33/ pieceexcl. VAT
€68.16incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 25 mm |
Hub length | 76 mm |
Torque range | 265 - 450 Nm |
Outer Diameter | 95 mm |
Material | Aluminium |
Fastening method | Setscrew M8 |
Version | Part 1a |
Size | 42 |
€32.28/ pieceexcl. VAT
€39.06incl. VAT
11 In stock - Estimated delivery date 06/11/2026€8.88/ pieceexcl. VAT
€10.74incl. VAT
133 In stock - Estimated delivery date 06/11/2026