

€401.05/ pieceexcl. VAT
€485.27incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Bore | 45 mm |
Bore range (min./max.) | 50-115 mm |
Maximum bore | 115 mm |
Hub length | 160 mm |
Torque range | 3300 - 6185 Nm |
Outer Diameter | 225 mm |
Material | Ductile cast iron (GGG) |
Material class | EN-GJS-400-15 |
Fastening method | Setscrew M12 |
Version | Part 1 |
Size | 100 |
€222.25/ pieceexcl. VAT
€268.92incl. VAT
2 In stock - Estimated delivery date 06/11/2026€288.90/ pieceexcl. VAT
€349.57incl. VAT
Estimated delivery date - 23/11/2026€222.25/ pieceexcl. VAT
€268.92incl. VAT
7 In stock - Estimated delivery date 06/11/2026