

€222.25/ pieceexcl. VAT
€268.92incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Type | T-PUR® Purple |
Type | Elastic element |
Size | 100 |
Colour | Purple |
Hardness | 98 Shore A |
Material | T-PUR® |
Operating temperature | from -50 to 120 °C |
Operating temperature, short-run | from -50 to 150 °C |