

€804.97/ pieceexcl. VAT
€974.01incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KTR |
Series | Rotex |
Series | Rotex |
Type | Hub |
Material | Ductile cast iron (GGG) |
Material class | EN-GJS-400-15 |
Version | Part 2 .3 |
Size | 100 |
€288.90/ pieceexcl. VAT
€349.57incl. VAT
Estimated delivery date - 30/11/2026€222.25/ pieceexcl. VAT
€268.92incl. VAT
7 In stock - Estimated delivery date 13/11/2026€222.25/ pieceexcl. VAT
€268.92incl. VAT
2 In stock - Estimated delivery date 13/11/2026