KNIPEX

KNIPEX Water pump pliers Alligator with multi-component handles VDE 250mm

  • ERIKS:23072993
  • Manufacturer:4003773039303
Image 1
Image 2
Image 1
Image 2
VDE water pump pliers Alligator®

Design: DIN ISO 8976. Chrome-plated head, the pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.



Alligator®. Made of chromium-vanadium electric steel, hardened and tempered in oil, grip zones with specially hardened teeth (61 HRC). Self-clamping to pipes and nuts. Handles with multi-component plastic covers, with recessed grip and indented lettering.

Save to list

€44.91/ pieceexcl. VAT

€54.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
250 mm
Grip design
2-components
VDE tested
Yes