Design: DIN ISO 8976. Chrome-plated head, the pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Insulated up to 1000 V in line with IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Made of chromium-vanadium electric steel, hardened and tempered in oil, grip zones with specially hardened teeth (61 HRC). Self-clamping onto pipes and nuts. Handles with multi-component plastic covers, with recessed grips and indented lettering.