KNIPEX

KNIPEX Precision tweezers nickel-plat.rd. 120mm 3mm

  • ERIKS:23073717
  • Manufacturer:4003773054917
Image 1
Image 2
Image 1
Image 2
Precision tweezers, blunt shape, with fine serrated gripping surfaces, round, ca. 2.7 mm wide tips

Design: With round, wide tips.

Application: For universal precision work.



Made of stainless steel. With fine serrated gripping surfaces and round, about 2.7 mm wide tips.

Save to list

€14.46/ pieceexcl. VAT

€17.50incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
120 mm