Products
Brands
About Eriks
Customer service
BE - English
Home
Precision tweezers with blunt ...
Precision tweezers with blunt points type 92 64 43
Design: With round, wide tips.
Application: For universal precision work.
Nickel-plated. With fine serrated gripping surfaces and round, about 3.0 mm wide tips.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
120
1
Log in to see your specific pricing.
Log in
1
of
Precision tweezers with blunt points type 92 64 43
Product
Length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Available
Price
excl. VAT
Precision tweezers nickel-plat.rd. 120mm 3mm
120
€14.46
/
piece
Log in