




Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round jaws angled 40°, serrated grip zones, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.Application: For gripping, bending and cutting work under voltages up to 1000 Volt in precision mechanics.
Made of vanadium electric steel, torsion tolerance, elastic precision tips. With recessed grips and indented lettering.
€45.26/ pieceexcl. VAT
€54.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 200 mm |
Shape | Bent nose |
Grip design | 2-components |
VDE tested | Yes |
Weight | 204 g |