Design: DIN ISO 5745. Made of special tool steel, hardened and tempered in oil, chrome-plated head,flat-round jaws angled 40°, grip areas serrated, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Application:For gripping, bending and cutting work under voltages up to 1000 Volt in precision mechanics.