KNIPEX

KNIPEX Cable cutter burnished with ratchet and 2-component handles 320mm

  • ERIKS:12510187
  • Manufacturer:4003773075172
Image 1
Image 2
Image 1
Image 2
Ratchet cable cutter

Design: Made of special grade, special tool steel; hardened and tempered in oil. Coated head. Single-handed operation due to ratchet principle, with 2-gear ring drive for simple cutting; cuts smoothly and cleanly, without squashing. With clamping protection. Solid arm cover with cut area to lay material on when cutting.

Application: For the squash-free cutting of single- and multi-wire copper and aluminium cables.

Note: Not suitable for steel wire and wire cable.



Handles with multi-component plastic covers.

Save to list

€422.14/ pieceexcl. VAT

€510.79incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Suitable for maximum cable diameter
18 mm
Total length
320 mm
VDE tested
Yes