KNIPEX

Cable shears type 95 32

Design:Made of special grade, special tool steel. Coated head.Single-handed operation thanks to ratchet principle, with 2-gear ring drive for simple cutting; cuts smoothly and cleanly, without squashing. With clamping protection. Solid arm cover with cut area to lay material on when cutting. Handles with multi-component plastic covers.

Application:For the squash-free cutting of single- and multi-wire copper and aluminium cables.

Note:Not suitable for steel wire and wire cable.
Image 1
  • 1
1 of Cable shears type 95 32
ProductSuitable for maximum cable diameter [mm]Total length [mm]AvailablePriceexcl. VAT