KNIPEX

KNIPEX 98 41 Reversible Ratchet with driving square 1/2" 265 mm

  • ERIKS:11755504
  • Manufacturer:4003773026518
Image 1
Save to list

€141.81/ pieceexcl. VAT

€171.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Connection size
1/2 in
Isolation protection 1000 V
Yes
Low spark model
No