Products
Brands
About Eriks
Customer service
BE - English
Home
Ratchet key 1000V - 1/2" type ...
Ratchet key 1000V - 1/2" type 98 41
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
1
Log in to see your specific pricing.
Log in
1
of
Ratchet key 1000V - 1/2" type 98 41
Product
Connection size [in]
Available
Price
excl. VAT
Product
Connection size [in]
Available
Price
excl. VAT
98 41 Reversible Ratchet with driving square 1/2" 265 mm
1/2
€141.81
/
piece
Log in