JC

JC Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25

  • ERIKS:10054192
Image 1
Image 2
Image 1
Image 2
Save to list

€230.25/ pieceexcl. VAT

€278.60incl. VAT

53 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
516AIT/540AIT
Type
3191
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
1.0619
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
125 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F05
Bore
Full bore
Material ball
1.4401
Seat material
PTFE
Spindle material
F51
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
ASTM A216 WCB
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
230 °C
Maximum pressure difference at 20 °C
40 bar
Fire safe
Yes
DN
DN25
Pressure class
PN40
d
25 mm
L
125 mm
H
130 mm
M
164 mm
Weight
5 kg