



| Product | Nominal inner diameter | Pressure rating | Face to Face norm | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN80 | DN80 | PN16 | EN 558, Series 27 | €696.75/piece | |
| Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50 | DN50 | PN40 | EN 558, Series 27 | €397.13/piece | |
| Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN80 | DN80 | PN40 | EN 558, Series 27 | €732.38/piece | |
| Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN100 | DN100 | PN16 | EN 558, Series 27 | €1,035.00/piece | |
| Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN150 | DN150 | PN16 | EN 558, Series 27 | €2,529.00/piece | |
| Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25 | DN25 | PN40 | EN 558, Series 27 | €230.25/piece | |
| Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN150 | DN150 | PN40 | EN 558, Series 27 | €2,643.00/piece | |
| Ball valve Series: 540AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN125 | DN125 | PN40 | EN 558, Series 27 | €2,004.00/piece | |
| Ball valve Series: 516AIT Type: 3191 Steel/PTFE/FPM (FKM) Full bore Fire safe Gearbox PN16 Flange DN250 | DN250 | PN16 | EN 558, Series 27 | €10,132.50/piece |