




€476.50/ pieceexcl. VAT
€576.57incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 41501RLICG |
Type | 3326 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Steel |
Material quality | ASTM A350 LF2 |
Nominal inner diameter | 1.1/2" (40) |
Connection | Internal thread (NPT) |
Standard thread connection | ASME B1.20.1 |
Pressure rating | Class 1500 |
Face to Face norm | Manufacturer standard |
Face to Face length | 150 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | ASTM A351 CF8M |
Seat material | RPTFE |
Spindle material | 1.4006 |
Primary spindle seal material | RPTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | Graphite |
Body seal | PTFE/Graphite |
Actuator material | Ductile cast iron |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 260 °C |
Maximum pressure difference at 20 °C | 248.2 bar |
Fire safe | Yes |