



| Product | Nominal inner diameter | Standard thread connection | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Series: 41501RLICG Type: 3326 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1.1/2" (40) | 1.1/2" (40) | ASME B1.20.1 | Class 1500 | €476.50/piece | |
| Ball valve Series: 41501RLICG Type: 3326 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 3/4" (20) | 3/4" (20) | ASME B1.20.1 | Class 1500 | €107.50/piece | |
| Ball valve Series: 41501RLICG Type: 3326 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1" (25) | 1" (25) | ASME B1.20.1 | Class 1500 | €126.00/piece | |
| Ball valve Series: 41501RLICG Type: 3326 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 2" (50) | 2" (50) | ASME B1.20.1 | Class 1500 | €655.00/piece | |
| Ball valve Series: 41501RLICG Type: 3326 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 1/2" (15) | 1/2" (15) | ASME B1.20.1 | Class 1500 | €94.00/piece |