JC

JC Ball valve Series: 41501RLICG Type: 3326 Steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 1500 Internal thread (NPT) 2" (50)

  • ERIKS:11604298
Image 1
Image 2
Image 1
Image 2
Save to list

€655.00/ pieceexcl. VAT

€792.55incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
41501RLICG
Type
3326
Norm
ASME
Construction type
2-way
Housing construction
1-part
Housing material
Steel
Material quality
ASTM A350 LF2
Nominal inner diameter
2" (50)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
Class 1500
Face to Face norm
Manufacturer standard
Face to Face length
161 mm
Manual operation
Handle
Bore
Full bore
Material ball
ASTM A351 CF8M
Seat material
RPTFE
Spindle material
1.4006
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
PTFE/Graphite
Actuator material
Ductile cast iron
Minimum medium temperature (continuous)
-46 °C
Maximum medium temperature (continuous)
260 °C
Maximum pressure difference at 20 °C
255.3 bar
Fire safe
Yes