JC

JC Ball valve Series: 340AIT Type: 3198 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50

  • ERIKS:11035979
Image 1
Image 2
Image 1
Image 2
Save to list

€466.50/ pieceexcl. VAT

€564.47incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
316AIT/340AIT
Type
3198
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
1.0619
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN50
Connection
Flange
Pressure rating
PN40
Face to Face norm
EN 558, Series 1
Face to Face length
230 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F07
Bore
Full bore
Material ball
1.4408
Seat material
PTFE
Spindle material
F51
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
ASTM A216 WCB
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
230 °C
Maximum pressure difference at 20 °C
40 bar
Fire safe
Yes
DN
DN50
d
50 mm
L
230 mm
H
155 mm
M
213 mm
Weight
12.9 kg