



| Product | Nominal inner diameter | Pressure rating | Face to Face norm | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Series: 340AIT Type: 3198 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN50 | DN50 | PN40 | EN 558, Series 1 | €466.50/piece | |
| Ball valve Series: 340AIT Type: 3198 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN40 | DN40 | PN40 | EN 558, Series 1 | €363.38/piece | |
| Ball valve Series: 316AIT Type: 3198 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN100 | DN100 | PN16 | EN 558, Series 1 | €1,215.75/piece | |
| Ball valve Series: 340AIT Type: 3198 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN20 | DN20 | PN40 | EN 558, Series 1 | €462.00/piece | |
| Ball valve Series: 340AIT Type: 3198 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN25 | DN25 | PN40 | EN 558, Series 1 | €231.75/piece | |
| Ball valve Series: 340AIT Type: 3198 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN32 | DN32 | PN40 | EN 558, Series 1 | €339.00/piece |