IRWIN

IRWIN Stanley 2-20-528 jetcut appl.380

  • ERIKS:23082658
  • Manufacturer:3253562205285
Image 1
Design: Coarse universal teeth, with triple-sharpened teeth for push and pull work. The special PTFE coating reduces friction, enabling 20?25 % more efficiency (material dependent) and increases the service life of the saw due to the low degree of wear. Screwed, ergonomically shaped 2-component handle with finger guard for optimum transmission of strength, stability and comfort. Marking aid for 45° and 90° angles.

Application: For soft and hard woods, as well as boards.
Save to list

€26.69/ pieceexcl. VAT

€32.29incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IRWIN
Type
Hand saws and saw frames
Length
380 mm
Number of teeth per inch
7