IRWIN

Handsaw type 7256

Design: Coarse universal teeth, with triple-sharpened teeth for push and pull work. The special PTFE coating reduces friction, enabling 20?25 % more efficiency (material dependent) and increases the service life of the saw due to the low degree of wear. Screwed, ergonomically shaped 2-component handle with finger guard for optimum transmission of strength, stability and comfort. Marking aid for 45° and 90° angles.

Application: For soft and hard woods, as well as boards.
Image 1
  • 2
  • 1
  • 1
  • 1
2 of Handsaw type 7256
ProductTypeLength [mm]Number of teeth per inchAvailablePriceexcl. VAT