




€306.95/ pieceexcl. VAT
€371.41incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASE |
Type | Plummer Block Housing Unit |
Housing style | Plummer Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Shaft diameter | 70 mm |
Length | 260 mm |
Height | 156 mm |
Width | 65 mm |
Centre distance of mounting holes | 202.5 mm |
Housing | ASE14 |