| RASE70, Plummer Block Housing Unit, Ball bearing, Eccentric Locking Collar, Cast iron Housing, 70 mm Shaft Dia. | 2-hole | Cast iron | | | €306.95/piece |
| Pillow block unit Eccentric Locking Collar RASE80-XL-I | 2-hole | Cast iron | Bearing steel | | €440.40/piece |
| Pillow block unit Eccentric Locking Collar RASE30-XL-N-I | 2-hole | Cast iron | Bearing steel | | €61.31/piece |
| Pillow block unit Eccentric Locking Collar RASE40-XL-N-I | 2-hole | Cast iron | Bearing steel | | €81.77/piece |
| RASE45-XL, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 45 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €98.18/piece |
| Pillow block unit Eccentric Locking Collar RASE60-XL-N-I | 2-hole | Cast iron | Bearing steel | | €184.02/piece |
| RASE25-XL-N, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 25 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €50.77/piece |
| RASE50-XL-N, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 50 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €108.88/piece |
| Pillow block unit Eccentric Locking Collar RASE75-XL | 2-hole | Cast iron | Bearing steel | | €376.48/piece |
| Pillow block unit Eccentric Locking Collar RASE45-XL-FA125 | 2-hole | Cast iron | Bearing steel | | €130.64/piece |
| RASE20-XL-N, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 20 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €45.94/piece |
| RASE17-XL, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 17 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €45.23/piece |
| Pillow block unit Eccentric Locking Collar RASE100-XL | 2-hole | Cast iron | Bearing steel | | €979.10/piece |
| Pillow block unit Eccentric Locking Collar RASE35-XL-N-I | 2-hole | Cast iron | Bearing steel | | €71.51/piece |
| Pillow block unit Eccentric Locking Collar RASE120-XL | 2-hole | Cast iron | Bearing steel | | €1,529.79/piece |
| Pillow block unit Eccentric Locking Collar RASE30-XL-N-FA125-I | 2-hole | Cast iron | Bearing steel | | €82.17/piece |
| Pillow block unit Eccentric Locking Collar RASE35-XL-N-FA125-I | 2-hole | Cast iron | Bearing steel | | €95.25/piece |
| Pillow block unit Eccentric Locking Collar RASE50-XL-N-FA125-I | 2-hole | Cast iron | Bearing steel | | €146.09/piece |
| Pillow block unit Eccentric Locking Collar RASE20-XL-N-FA125 | 2-hole | Cast iron | Bearing steel | | €60.89/piece |
| RASE40-XL-N-FA125, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 40 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €108.59/piece |
| RASE25-XL-N-FA125, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 25 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €67.77/piece |
| RASE90-XL, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 90 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €701.67/piece |
| Pillow block unit Eccentric Locking Collar RASE55-XL | 2-hole | Cast iron | Bearing steel | | €145.40/piece |
| RASE30-XL-N-FA125, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 30 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €82.17/piece |
| RASE30-XL-N, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 30 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €61.31/piece |