INA

INA RASE30-XL-N, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 30 mm Shaft Dia.

  • ERIKS:14185035
Image 1
Image 2
Image 1
Image 2
Save to list

€61.31/ pieceexcl. VAT

€74.19incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RASE
Type
Plummer-block Bearing Unit
Housing style
Plummer Block
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Cast iron
Shaft diameter
30 mm
Length
158 mm
Height
82 mm
Width
14 mm
Shaft height
42.9 mm
Centre distance of mounting holes
118 mm
Housing
ASE06