




€45.94/ pieceexcl. VAT
€55.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASE |
Type | Plummer-block Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Cast iron |
Shaft diameter | 20 mm |
Length | 130 mm |
Height | 64 mm |
Width | 11 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 97 mm |
Housing | ASE04 |
€52.67/ pieceexcl. VAT
€63.73incl. VAT
Estimated delivery date - 12/11/2026