




€45.23/ pieceexcl. VAT
€54.73incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASE |
Type | Plummer-block Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Cast iron |
Shaft diameter | 17 mm |
Length | 125 mm |
Height | 57 mm |
Width | 30 mm |
Shaft height | 30.2 mm |
Centre distance of mounting holes | 95 mm |
Housing | ASE03 |