




€440.40/ pieceexcl. VAT
€532.88incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASE |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 80 mm |
Length | 290 mm |
Height | 175 mm |
Shaft height | 89 mm |
Centre distance of mounting holes | 232 mm |
Bearing | GE80-KRR-B |
Housing | GG.ASE16 |