




€1,529.79/ pieceexcl. VAT
€1,851.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASE |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 120 mm |
Length | 440 mm |
Height | 265 mm |
Shaft height | 135 mm |
Centre distance of mounting holes | 358 mm |
Bearing | GE120-XL-KRR-B |
Housing | ASE24 |