




€163.67/ pieceexcl. VAT
€198.04incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASE |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 240 mm |
Height | 140 mm |
Shaft height | 30.2 mm |
Centre distance of mounting holes | 190 mm |
Bearing | GRAE60-NPP-B |
Housing | GG.ASE12-N |