| PASE20-XL-N, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 20 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €41.52/piece |
| Pillow block unit Eccentric Locking Collar PASE25-XL-N | 2-hole | Cast iron | Bearing steel | | €46.98/piece |
| PASE50-XL-N-I, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 50 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €102.41/piece |
| PASE35-XL-N-I, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 35 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €65.59/piece |
| Pillow block unit Eccentric Locking Collar PASE60-XL-N-I | 2-hole | Cast iron | Bearing steel | | €163.67/piece |
| PASE40-XL-N-I, Plummer Block Housing Unit, Ball bearing, Eccentric Locking Collar, Cast iron Housing, 40 mm Shaft Dia. | 2-hole | Cast iron | | | €76.44/piece |
| PASE30-XL-N-I, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 30 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €55.77/piece |
| Pillow block unit Eccentric Locking Collar PASE50-XL-N-FA125-I | 2-hole | Cast iron | Bearing steel | | €136.97/piece |
| Pillow block unit Eccentric Locking Collar PASE17-XL | 2-hole | Cast iron | Bearing steel | | €39.54/piece |
| PASE12-XL, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 12 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €39.26/piece |
| PASE15-XL, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 15 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €34.91/piece |
| Pillow block unit Eccentric Locking Collar PASE55-XL | 2-hole | Cast iron | Bearing steel | | €130.09/piece |
| PASE40-XL-N-FA125, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 40 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €101.70/piece |
| PASE20-XL-N-FA125, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 20 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €55.64/piece |
| Pillow block unit Eccentric Locking Collar PASE45-XL-FA125 | 2-hole | Cast iron | Bearing steel | | €121.08/piece |
| PASE25-XL-N-FA125, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 25 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €63.14/piece |
| Pillow block unit Eccentric Locking Collar PASE35-XL-N-FA125-I | 2-hole | Cast iron | Bearing steel | | €87.79/piece |
| PASE30-XL-N-FA125-I, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 30 mm Shaft Dia. | 2-hole | Cast iron | Cast iron | | €75.02/piece |
| Pillow block unit Eccentric Locking Collar PASE35-TV-FA125.5 | 2-hole | Plastic | Bearing steel | | €103.10/piece |
| Pillow block unit Eccentric Locking Collar PASE30-TV-FA125.5 | 2-hole | Plastic | Bearing steel | | €87.96/piece |
| Pillow block unit Eccentric Locking Collar PASE45-XL | 2-hole | Cast iron | Bearing steel | | €91.03/piece |
| PASE25-TV-FA125.5, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Plastic Housing, 25 mm Shaft Dia. | 2-hole | Plastic | Cast iron | | €73.60/piece |
| PASE40-TV-FA125.5, Plummer-block Bearing Unit, Insert Bearing, Eccentric Locking Collar, Plastic Housing, 40 mm Shaft Dia. | 2-hole | Plastic | Polymer | | €121.08/piece |
| Pillow block unit Eccentric Locking Collar PASE20-TV-FA125.5 | 2-hole | Plastic | Bearing steel | | €68.77/piece |
| Pillow block unit Eccentric Locking Collar PASE60-XL-N-FA125-I | 2-hole | Cast iron | Bearing steel | | €219.14/piece |