INA

INA Pillow block unit Eccentric Locking Collar PASE60-XL-N-FA125-I

  • ERIKS:13560449
  • Manufacturer:4012802836172
Image 1
Save to list

€219.14/ pieceexcl. VAT

€265.16incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PASE
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Corrotect®
Shaft diameter
60 mm
Length
240 mm
Height
140 mm
Shaft height
30.2 mm
Centre distance of mounting holes
190 mm