INA

INA Pillow block unit Eccentric Locking Collar PASE60-N-FA106-I

  • ERIKS:24027264
  • Manufacturer:4012802797671
Image 1
Save to list

€188.94/ pieceexcl. VAT

€228.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PASE
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
60 mm