INA

INA Pillow block unit Eccentric Locking Collar PASE40-N-FA106-I

  • ERIKS:24027258
  • Manufacturer:4012802801620
Image 1
Save to list

€87.68/ pieceexcl. VAT

€106.09incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PASE
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
40 mm