




€103.10/ pieceexcl. VAT
€124.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASE |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Plastic |
Bearing material | Bearing steel |
Coating housing | Corrotect® |
Shaft diameter | 35 mm |
Length | 168 mm |
Height | 94.5 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 127 mm |
Bearing | GRAE35-NPP-B-FA107/125.5 |
Housing | GEH.ASE07-TV |