INA

INA Pillow block unit Eccentric Locking Collar PASE30-TV-FA125.5

  • ERIKS:11835337
  • Manufacturer:4012802832006
Image 1
Image 2
Image 1
Image 2
Save to list

€87.96/ pieceexcl. VAT

€106.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PASE
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Plastic
Bearing material
Bearing steel
Coating housing
Corrotect®
Shaft diameter
30 mm
Length
163 mm
Height
84 mm
Shaft height
47.6 mm
Centre distance of mounting holes
119 mm
Bearing
GRAE30-NPP-B-FA107/125.5
Housing
GEH.ASE06-TV