




€46.98/ pieceexcl. VAT
€56.85incl. VAT
30 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASE |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 25 mm |
Length | 130 mm |
Height | 70 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes | 103 mm |
Bearing | GRAE25-XL-NPP-B |
Housing | ASE05 |
€45.62/ pieceexcl. VAT
€55.20incl. VAT
20 In stock - Estimated delivery date 05/11/2026