

€68.77/ pieceexcl. VAT
€83.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PASE |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Plastic |
Bearing material | Bearing steel |
Coating housing | Corrotect® |
Shaft diameter | 20 mm |
Length | 127 mm |
Height | 65.5 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 95 mm |
Bearing | GRAE20-NPP-B-FA107/125.5 |
Housing | GEH.ASE04-TV |