INA

INA Pillow block unit Eccentric Locking Collar PASE17-XL

  • ERIKS:11669904
  • Manufacturer:4012802793482
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Pillow Block Unit,Eccentric Collar Lock,17mm shaft diameter,INA brand
Save to list

€39.54/ pieceexcl. VAT

€47.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PASE
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
17 mm
Length
125 mm
Height
57 mm
Shaft height
33.3 mm
Centre distance of mounting holes
95 mm
Bearing
GRAE17-XL-NPP-B
Housing
ASE03